Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket, SAE, 80mm L
Mfr # 246XD
Zoro # G7023368
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 246XD
- Zoro # G7023368
- Country of Origin Thailand
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 80mm |
Size | 1-7/16" |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Extra Lng Deep Impct Sckt,1/2 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- MILWAUKEE TOOL 15/16" S&D Black Oxide Drill Bit (48-89-2752)
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (236XD)
- SUNEX 3/4" Drive Impact Socket Extension, SAE (4302)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284917)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2505W)
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- Sunex Sockets & Ratchets