Shop All Impact Universal Joints
Sunex
1/2" Drive Impact Socket, SAE, 66mm L
Mfr # 216UZ
Zoro # G7024013
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 66mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 216UZ
- Zoro # G7024013
- UPC # 00613364070550
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 66mm |
Size | 1/2" |
Details
Item | Impact Socket |
Socket Type | Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Category Type | Impact Socket |
Description
Universal Impact Socket, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2400 HSS Straight Shank Chucking Reamer (DWRR.2400)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 4-Inch, 6-Inch Handle (S6HB)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG (45-9120)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- Sunex Impact Universal Joints