Shop All Impact Universal Joints
Sunex
1/2" Drive Impact Socket, SAE, 66mm L
Mfr # 212UZ
Zoro # G7023447
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 66mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 212UZ
- Zoro # G7023447
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 66mm |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Universal Impact Socket,1/2 In.Dr,12Pt,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (318UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- Sunex Sockets & Ratchets