Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket, Metric, 78mm L
Mfr # 2622
Zoro # G7024932
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra Thin Wall Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2622
- Zoro # G7024932
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 22mm |
Details
Socket Type | Extra Thin Wall Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Extra Thin Deep Impct Socket,6Pnt,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-148)
- DRILL AMERICA 1-1/4"x2" Carbide Tipped Annular Cutter (CTC5-530-245)
- SUNEX 1/2" Drive Impact Socket, Metric, 78mm L (2621)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- SUNEX Extra Long/Deep Impact Socket Set, 12 Piece 1/2" Dr (SUN2851)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- PROTO 1/2" Drive Impact Locking Extension, SAE, Black Oxide, 5 in L (J7505)
- Sunex Sockets & Ratchets