Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket, Metric, 78mm L
Mfr # 2621
Zoro # G7014767
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra Thin Wall Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 2621
- Zoro # G7014767
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 21mm |
Details
Socket Type | Extra Thin Wall Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Extra Thin,Wall Deep,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- MARSHALLTOWN TUCK PONTER CS 6 in. LX3/8 in. W (TPSG38)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- CRESCENT 7" Plastic Cutting Pliers with Dipped Grip (7PCDG)
- SUNEX 1/2" Drive Impact Socket, Metric, 78mm L (2622)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284917)
- SUNEX SKT SET 1/2" DR 4 PC WOBBLE EXT IMP (SU2504)
- SUNEX 1" Drive Impact Extension, SAE (5313)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- Sunex Sockets & Ratchets