Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket, Metric, 76mm L
Mfr # 2708
Zoro # G7026183
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Flip Impact
- SAE or Metric Metric
- Overall Length 76mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 2708
- Zoro # G7026183
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 76mm |
Size | 19mm x 21mm |
Details
Socket Type | Flip Impact |
SAE or Metric | Metric |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Extra Thn Wll Flp Impct Socket,19mmX21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- SUNEX 1/2" Drive Impact Socket, SAE, 78mm L (2624)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2505W)
- SUNEX 1/2" Drive Locking Extensions 3-Piece Set, SAE (2501)
- APEX TOOL GROUP 1/4", 3/8" Drive Socket Set, 15 pcs (84783)
- Sunex Impact Socket Extensions