Shop All Impact Universal Joints
Sunex
1/2" Drive Impact Socket, Metric, 68mm L
Mfr # 215ZUM
Zoro # G7023569
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 215ZUM
- Zoro # G7023569
- Country of Origin Thailand
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Universal Impct Socket,1/2 In.Dr,12 Pt,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (315UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- GOURMETGALLEY 3/8 Drive 12mm Deep Impact Flex Socket (GO3476535)
- Sunex Sockets & Ratchets