Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket Extension, Metric
Mfr # 5300
Zoro # G2312803
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Socket Type Ford Driveline
- Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 5300
- Zoro # G2312803
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Socket Type | Ford Driveline |
Item | Impact Socket Extension |
Tether Ready | No |
Product Type | Impact Socket Extension,1" Drive,4 pt. |
Description
Impact Socket Extension,1 In. Drive,4 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- SUNEX 1/2" Drive Impact Socket, Metric, 78mm L (2621)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2505W)
- SUNEX 1" Drive Impact Extension, SAE (5313)
- URREA Impact extension 1/2"X2" (7180P)
- Sunex Impact Socket Extensions