Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26499
Zoro # G7026369
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26499
- Zoro # G7026369
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- LISLE Phillips Screwdriver, 2 (30180)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C32625)
- RIDGID Nut, For Use w/4A502 Pipe Wrench (31735)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- SUNEX 3/4 in. Drive 6-Point Deep Impact Socket 33mm (433MD)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- SUNEX 1/2" Drive Impact Socket 6 (0232)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- Sunex Impact Sockets