Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26496
Zoro # G7026393
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26496
- Zoro # G7026393
- UPC # 00613364011591
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,1/2 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 2/3 TPI, 0.032" Thick, Carbide Grit (7' 9" - ZCG080 TCG GC)
- SWANSON TOOL 9" T-bevel with Metal Knob (SVV150)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- Sunex Sockets & Ratchets