Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26495
Zoro # G7016532
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26495
- Zoro # G7016532
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,1/2 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rivet Nut Drill Adapter Kit (ASTADN14)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm (47354)
- BETA Hexagon Hand Socket, 22mm (009200022)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX 1" Drive Impact Socket 6 (0582)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- WESTWARD 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (5DFP5)
- Sunex Impact Sockets