Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26493
Zoro # G7016508
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26493
- Zoro # G7016508
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,1/2 In.Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 1/2-20NF (9445)
- STANLEY Stanley 11-515 Standard Razor Blades (100 Pack) (11-515)
- WESTWARD Precision Hex Screwdriver 1/16 in Round (401L62)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- Sunex Impact Sockets