Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 264910
Zoro # G7016998
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 264910
- Zoro # G7016998
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 3/8" Drive Impact Socket 12 (36803)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- SUNEX 3/4" Drive Impact Socket 6 (468D)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- Sunex Impact Sockets