Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26484
Zoro # G7026463
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26484
- Zoro # G7026463
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,1/2 In.Dr,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102300)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 2" Dia., Thru Tap (GNH4-HEXRT5----)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- SUNEX 1" Drive Impact Socket 6 (542D)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX Internal Star Impact Socket, T27, 3/8"Dr (3670S3)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 7 MM Size (JHW12M-607)
- Sunex Sockets & Ratchets