Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26482
Zoro # G7016499
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26482
- Zoro # G7016499
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2"Drive,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-17)
- POWERBUILT 10" Self-Adjusting Pliers (E) (941288E)
- RIDGID RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W (32050)
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX SKT SET 3/4 "DR 17PC HD SAE IMP (1"-2") (SU4683)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- Sunex Impact Sockets