Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26481
Zoro # G7026387
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 26481
- Zoro # G7026387
- UPC # 00613364011430
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2 In.Dr,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (60090)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- SUNEX 3/8" Drive Impact Socket Set Chrome (3647)
- SUNEX 3/4" Drive Impact Socket 6 (455M)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 4 1/2 in Size, Standard Socket, black oxide (84872)
- Sunex Sockets & Ratchets