Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 260
Zoro # G4514861
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 44mm
- Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 260
- Zoro # G4514861
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 44mm |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
System of Measurement | Inch |
Category Type | Impact Socket |
Socket Type | Impact Standard |
Description
Impact Socket, 1/2 In. Drive, 1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- IDEAL 4 In Foam Carrier (31-325)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive (SUN3670S9)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- Sunex Impact Sockets