Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 254D
Zoro # G7026177
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 93mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 254D
- Zoro # G7026177
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 93mm |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket, 1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-7802)
- FEIN Diamond Sickle Shape Slm Blade 3/64" Ker (63903242210)
- WILLIAMS Williams Long Taper Punch, 5/32", 9Pt (P-25)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 1" Drive Impact Socket 6 (560D)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6211)
- Sunex Impact Sockets