Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 248D
Zoro # G7024530
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 248D
- Zoro # G7024530
- UPC # 00613364802489
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP6X210, PISTOL SHAFT 8.3IN 6X210MM (OXP6X210)
- SUNCAST Tool Rack With Wheels (RTC1000)
- KRAFT TOOL Yellow Braided Masons Line, 500 ft. on EZ (BC342W)
- HARTING Replacement Tip, Removal Tool (09990000004)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 6 (228D)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX SKT 1/2" DR 1/2"F X 3/8"M ADAPTER IMP (SU2303)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33124)
- Sunex Sockets & Ratchets