Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 246D
Zoro # G7025967
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 246D
- Zoro # G7025967
- UPC # 00613364802465
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6Pt Impct Socket,1/2 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- DRILL AMERICA 1/2x18" Ship Auger Bit (DMS73-1020)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- SUNEX 1/2" Drive Impact Socket 6 (242D)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- SUNEX ® Tools 1/4 in. Deep Magnetic Impact Socket, 7 mm (807MDMG)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 6-Point Impact Socket (SID13007)
- Sunex Sockets & Ratchets