Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 240D
Zoro # G7024503
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 240D
- Zoro # G7024503
- UPC # 00613364802403
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6332)
- Sunex Impact Sockets