Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 236U
Zoro # G7033107
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 236U
- Zoro # G7033107
- UPC # 00613364117873
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Universal Impact |
Description
Impact Flex Socket 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7132)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- Sunex Sockets & Ratchets