Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 234D
Zoro # G7024558
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 234D
- Zoro # G7024558
- UPC # 00613364802342
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 (KB)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J6910HF)
- OTC Rolling Head Pry Bar, 18" (7165)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX 1/2" Drive Impact Socket 6 (210M)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- WESTWARD 1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (21WM89)
- Sunex Sockets & Ratchets