Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 230UD
Zoro # G7024829
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 230UD
- Zoro # G7024829
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Universal Impact |
Category Type | Universal Joints |
Description
Dp Unvrsl Impct Socket,6Pnt,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 1" Drive Impact Socket 6 (560717)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- Sunex Sockets & Ratchets