Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 230MD
Zoro # G7024628
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 230MD
- Zoro # G7024628
- UPC # 00613364902301
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D INSERT VNYL GRAY 36"" SDS (05520)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- CENTURY DRILL & TOOL #10 Jobber Length Drill Bit (11410)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- SUNEX SKT 1/2" DR 3/4" DP 6PT IMP (SU224D)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- Sunex Sockets & Ratchets