Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 230M
Zoro # G7026910
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 40mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 230M
- Zoro # G7026910
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- STM 4Pc Pin Chuck Set (606226)
- SUNEX 1/2" Drive Impact Socket 6 (222M)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- Sunex Impact Sockets