Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 230D
Zoro # G7024652
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 230D
- Zoro # G7024652
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 5/8"" (1966897)
- MILWAUKEE TOOL 6" Hole Dozer Bi-Metal Hole Saw (49-56-9656)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- Sunex Sockets & Ratchets