Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 228MD
Zoro # G7023578
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 228MD
- Zoro # G7023578
- UPC # 00794777650369
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 28mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket, 1/2 In.Dr,28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- MARSHALLTOWN Mortar Board, 29 x 29 In, Poly (11167)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- KO-KEN Bit Socket 19mm Hex 60mm 1/2 Sq. Drive (14012M.60-19)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (215MD)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- SUNEX 1/2" Drive Impact Socket 6 (210M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4032M)
- Sunex Sockets & Ratchets