Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 227MD
Zoro # G7026037
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 227MD
- Zoro # G7026037
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- SUNEX 1/2" Drive Impact Socket 6 (215MD)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- Sunex Impact Sockets