Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 226D
Zoro # G7024661
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 226D
- Zoro # G7024661
- UPC # 00794777650338
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- CUSTOM BUILDING PRODUCTS Polyblend Indoor and Outdoor Bright White Sanded Grout 25 lb (PBG38125)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- Sunex Impact Sockets