Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 225MD
Zoro # G7024302
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 225MD
- Zoro # G7024302
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,1/2 In.Dr, 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- Sunex Sockets & Ratchets