Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 225M
Zoro # G7017040
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 36mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 225M
- Zoro # G7017040
- UPC # 00794777650314
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 36mm |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,1/2 In.Drive,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Red) (DMS18015)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- HHIP 1/4" Combination Wrench (7023-1001)
- SUNEX 1/2" Dr. 12 Pt. 1-1/8" Universal Impact Socket (236UZ)
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt., 41mm Impact (16295)
- Sunex Impact Sockets