Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 224U
Zoro # G7015211
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 224U
- Zoro # G7015211
- UPC # 00613364132241
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Universal Impact |
Description
Impact Socket,Univ,6 pt.,1/2 In.Drive,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1.75 Punch (12315)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- PCE INSTRUMENTS Paint Gloss Meter, 0 to 100 (PCE-RM 100)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- SUNEX SKT SET 3/8 DR 80 PC. MASTER IMP (SU3580)
- SUNEX 1" Drive Impact Socket 6 (552D)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- KEEN Socket Impact 1.25 Inch 0.75 Inch Drive Deep 6 Point (KE79851)
- Sunex Impact Sockets