Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 224MD
Zoro # G7025888
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 224MD
- Zoro # G7025888
- UPC # 00613364902240
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,1/2 In.Dr, 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Carpet Tape, 1.88" x 75 ft., 3" Core, White (442062)
- DRILL AMERICA 4" Round Bastard File (DIC11526)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- SUNEX 1/2" Drive Impact Socket 6 (219MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LXR5)
- Sunex Impact Sockets