Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 224M
Zoro # G7015178
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 224M
- Zoro # G7015178
- UPC # 00613364096451
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,Stand,6 pt.,1/2 In.Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Grease Cutter For 7/8" Sectional Cable (48-53-3837)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- SUNEX 1/2" Drive Impact Socket 6 (217M)
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- SUNEX 1" Drive Impact Socket 6 (546D)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- Sunex Sockets & Ratchets