Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 222M
Zoro # G7027008
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 222M
- Zoro # G7027008
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- SUNEX 1/2" Drive Impact Socket 6 (215M)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- SUNEX 1/2" Drive Impact Socket 6 (233M)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX T50 Internal Star Impact Socket, 3/8"Dr (3670S8)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- Sunex Sockets & Ratchets