Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 221UM
Zoro # G7026962
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 221UM
- Zoro # G7026962
- UPC # 00613364152218
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Category Type | Universal Joints |
Description
Std 6Pnt Unvrsl Impct Socket,1/2 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUNEX 1" Drive Impact Socket 6 (0588)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket (5690A)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- Sunex Impact Sockets