Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 220MD
Zoro # G7025958
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 220MD
- Zoro # G7025958
- UPC # 00613364902202
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- SUNEX 1/2" Drive Impact Socket 6 (227MD)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 3/8" Drive Impact Socket 6 (0318)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-3/4 6 PT STD IMP (MT7688)
- Sunex Impact Sockets