Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 219M
Zoro # G7026789
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 219M
- Zoro # G7026789
- UPC # 00799851542011
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- SUP-R-DROP Drop-in Anchor Setting Tool, 5/8 In (1358700)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- SUNEX 1/2" Drive Impact Socket 6 (233M)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048R)
- Sunex Sockets & Ratchets