Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 217MD
Zoro # G7025921
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 217MD
- Zoro # G7025921
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 20" Duffle Bag (FS8150)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder (7603)
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 3/8" Drive Impact Socket 12 (36803)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910F)
- Sunex Impact Sockets