Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 216UM
Zoro # G7016377
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 216UM
- Zoro # G7016377
- UPC # 00613364152164
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Category Type | Universal Joints |
Description
Impct Sckt,Stand,Univ,6 pt.,1/2 In.Dr,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- SK PROFESSIONAL TOOLS 3/8" Drive, 10" Breaker Bar, SuperKrome Plating (45152)
- PALADIN TOOLS Blade Replacement BladeQty 2 (PA2109)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- Sunex Impact Sockets