Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 215UM
Zoro # G7026947
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 215UM
- Zoro # G7026947
- UPC # 00012300061100
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Description
Std 6Pnt Unvrsl Impct Socket,1/2 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Carbide Bit (3100910)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- SUNEX 3/4" Drive Impact Socket 6 (434D)
- SUNEX 3/4" Drive Impact Socket 6 (436D)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- SUNEX 3/4" Drive Impact Socket 6 (0454)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- Sunex Sockets & Ratchets