Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 214UM
Zoro # G7016471
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 214UM
- Zoro # G7016471
- UPC # 00613364152140
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Category Type | Universal Joints |
Description
Impct Sckt,Stand,Univ,6 pt.,1/2 In.Dr,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX4)
- MILWAUKEE TOOL 6pc Insulated slim tip Screwdriver Set� (48-22-2206)
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUNEX 3/8" Drive Impact Socket Set Chrome (3647)
- SUNEX 1/2" Dr. 12 Pt. 1-1/8" Universal Impact Socket (236UZ)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018U)
- Sunex Sockets & Ratchets