Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 214MD
Zoro # G7016447
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 214MD
- Zoro # G7016447
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,1/2 In.Dr,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4838)
- Sunex Sockets & Ratchets