Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 213MD
Zoro # G7025851
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 213MD
- Zoro # G7025851
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter (3-12272)
- BETA Double Open End Wrench Set, 5Pc (000550290)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (223MD)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX 1/2" Drive Impact Socket 6 (215MD)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- CAPRI TOOLS 1/2 in Drive 1-1/8 in 6-Point SAE Shallow Impact Socket (5-5063)
- Sunex Sockets & Ratchets