Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 210UMD
Zoro # G7026159
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 210UMD
- Zoro # G7026159
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 80mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Universal Impact |
Category Type | Universal Joints |
Description
Deep Unvrsl 6Pnt Impct Sockt,1/2 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Granite Check Stand With Universal Arm (4401-0120)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LYR1)
- Sunex Sockets & Ratchets