Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 210M
Zoro # G7014889
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 210M
- Zoro # G7014889
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,6 pt.,1/2 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1" Drive Impact Socket 6 (546D)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- Sunex Impact Sockets