Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 0240
Zoro # G7025352
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 40mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0240
- Zoro # G7025352
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCV32)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- CURRENT TOOLS 1-1/2" Piece Maker Knock-Out Punch (1532)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- SUNEX 1/2" Drive Impact Socket 6 (0232)
- SUNEX 3/4" Drive Impact Socket 6 (0454)
- SUNEX Wheel Protector Impact Socket, 7/8" (28496)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate (49-66-6419)
- Sunex Sockets & Ratchets