Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 0236
Zoro # G7025413
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 40mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0236
- Zoro # G7025413
- UPC # 00613364000137
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cg, 16"AX (511-736)
- GROZ Brass Pocket Caliper, 4", Calipers (1304)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- POWERBUILT 1/2" Drive 17Mm Thin Wall Color Lug Nut Skt (941039)
- Sunex Sockets & Ratchets