Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 0234
Zoro # G7025389
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 40mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0234
- Zoro # G7025389
- UPC # 00613364000120
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15/16 In Socket Imp 15/1, M809 (M809)
- YG-1 TOOL CO Spade Drill (S08204)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 1/2" Drive Impact Socket 6 (0224)
- SUNEX 1/2" Drive Impact Socket 6 (0232)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- Sunex Impact Sockets